Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R STUCR2

  • Zoro #: G0050246
  • Mfr #: E08R STUCR2-281
$266.16
  • Insert Shape: Triangle
  • Type: Turning
  • Left/Right Hand: Right Hand
See full product details
This item ships free.

Ultra-Dex Usa #E08R STUCR2-281 Specifications

  • Zoro #: G0050246
  • Mfr #: E08R STUCR2-281
Insert Shape: Triangle Type: Turning
Left/Right Hand: Right Hand Lead Angle: -3 Degrees
Inscribed Circle: 1/4" Shank Material: Carbide
Insert Thickness: 0.0937" Overall Length: 8 in
Min. Bore: 0.560" Style: Coolant-Thru
Item: Indexable Boring Bar Rake: Positive
For Use With: TCMT 21.51 ANSI Number: E08R STUCR2
Mounting Style: Screw Lock Bar Dia.: 0.500"
Cutting Edge Type: -3 Degrees Insert Size: 21.51
Cutting Direction: Right Hand Shank Dia.: 1/2 in
Coolant Fed: Coolant Through Center to Cutting Tip: 5/16 in
Insert Inscribed Circle: 1/4 in Side Cutting Edge Angle: -3 Degrees
ANSI Code: E08R STUCR2 Number of Coolant Holes: 1
Insert Holding Type: Screw On Insert Style: TCMT
Min. Bore Dia.: 0.6000 in Number of Inserts: 1
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Insert Clearance Angle: 7 Degrees
Cutting Application: Boring Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, E08R STUCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R STUCR2-281