Ultra-Dex Usa
Indexable Boring Bar, E08R STUPR2, 8 in L, Carbide, Triangle Insert Shape
Mfr # E08R STUPR2-281
Zoro # G0050200
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Right Hand
- Insert Shape Triangle
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A10Q STUCL2, 7 in L, High Speed Steel, Triangle Insert Shape A10Q STUCL2
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S32V MCLNR4
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape E08J SCLCR2-281
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape E06M SCLPR2-203
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-33, 33 in L, Steel, Carbide CFT B2000-33
- ULTRA-DEX USA Indexable Boring Bar, D12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape D12S SCLCR3
- ULTRA-DEX USA Indexable Boring Bar, A2500-24, 24 in L, High Speed Steel A2500-24
- ULTRA-DEX USA Indexable Boring Bar, E06M STUPR2-250, 6 in L, Carbide, Triangle Insert Shape E06M STUPR2
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A16S MCLNR3
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide BB-080500G
- HHIP S05 SCLCR06 Mini Indexable Boring Bar 1031-0312
- Ultra-Dex Usa Indexable Boring Bars