Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R SWLCR2

  • Zoro #: G0050167
  • Mfr #: E08R SWLCR2-281
$266.16
  • Inscribed Circle: 1/4"
  • Rake: Positive
  • Insert Shape: Trigon
See full product details
This item ships free.

Ultra-Dex Usa #E08R SWLCR2-281 Specifications

  • Zoro #: G0050167
  • Mfr #: E08R SWLCR2-281
Inscribed Circle: 1/4" Rake: Positive
Insert Shape: Trigon Insert Thickness: 0.0937"
Cutting Edge Type: -5 Degrees Lead Angle: -5 Degrees
Shank Material: Carbide Left/Right Hand: Right Hand
Mounting Style: Screw Lock ANSI Number: E08R SWLCR2
Overall Length: 8 in For Use With: WCMT 21.51
Bar Dia.: 0.500" Item: Indexable Boring Bar
Style: Coolant-Thru Min. Bore: 0.560"
Type: Turning Shank Dia.: 1/2 in
Cutting Direction: Right Hand Insert Size: 21.51
Coolant Fed: Coolant Through Compatible Hardware: MTS-255 Insert Screw, T-7 Key
Insert Style: WCMT Cutting Application: Boring
Insert Clearance Angle: 7 Degrees Side Cutting Edge Angle: -5 Degrees
Number of Coolant Holes: 1 Min. Bore Dia.: 0.5600 in
Insert Inscribed Circle: 1/4 in Number of Inserts: 1
Center to Cutting Tip: 0.2810 in Insert Holding Type: Screw On
ANSI Code: E08R SWLCR2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, E08R SWLCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R SWLCR2-281