Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E10Q SCLCL2

  • Zoro #: G0050121
  • Mfr #: E10Q SCLCL2
$329.18
  • For Use With: CCMT 21.51
  • Cutting Edge Type: -5 Degrees
  • Overall Length: 7 in
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SCLCL2 Specifications

  • Zoro #: G0050121
  • Mfr #: E10Q SCLCL2
For Use With: CCMT 21.51 Cutting Edge Type: -5 Degrees
Overall Length: 7 in Min. Bore: 0.760"
Insert Shape: 80 Degrees Diamond Bar Dia.: 0.625"
Style: Coolant-Thru Inscribed Circle: 1/4"
Item: Indexable Boring Bar Type: Turning
Insert Thickness: 0.0937" Lead Angle: -5 Degrees
Mounting Style: Screw Lock ANSI Number: E10Q SCLCL2
Rake: Positive Shank Material: Carbide
Left/Right Hand: Left Hand Shank Dia.: 5/8 in
Insert Size: 21.51 Cutting Direction: Left Hand
Min. Bore Dia.: 0.7600 in Cutting Application: Boring
Insert Inscribed Circle: 1/4 in ANSI Code: E10Q SCLCL2
Number of Coolant Holes: 1 Compatible Hardware: MTS-255 Insert Screw, T-7 Key
Number of Inserts: 1 Insert Holding Type: Screw On
Insert Clearance Angle: 7 Degrees Center to Cutting Tip: 13/32 in
Side Cutting Edge Angle: -5 Degrees Coolant Fed: Coolant Through
Insert Style: CCMT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E10Q SCLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E10Q SCLCL2