Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E10Q SCLCR3

  • Zoro #: G0050097
  • Mfr #: E10Q SCLCR3
$304.43
  • Type: Turning
  • Overall Length: 7 in
  • Shank Material: Carbide
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SCLCR3 Specifications

  • Zoro #: G0050097
  • Mfr #: E10Q SCLCR3
Type: Turning Overall Length: 7 in
Shank Material: Carbide Bar Dia.: 0.625"
Left/Right Hand: Right Hand Insert Shape: 80 Degrees Diamond
Item: Indexable Boring Bar Rake: Positive
Inscribed Circle: 3/8" Mounting Style: Screw Lock
Cutting Edge Type: -5 Degrees ANSI Number: E10Q SCLCR3
Insert Thickness: 0.1562" For Use With: CCMT 32.51
Lead Angle: -5 Degrees Style: Coolant-Thru
Min. Bore: 0.760" Insert Size: 32.51
Shank Dia.: 5/8 in Cutting Direction: Right Hand
Center to Cutting Tip: 13/32 in Insert Holding Type: Screw On
Compatible Hardware: MTS-35 Insert Screw, T-15 Key Insert Style: CCMT
Number of Inserts: 1 Min. Bore Dia.: 0.7600 in
Side Cutting Edge Angle: -5 Degrees Coolant Fed: Coolant Through
ANSI Code: E10Q SCLCR3 Insert Inscribed Circle: 3/8 in
Number of Coolant Holes: 1 Cutting Application: Boring
Insert Clearance Angle: 7 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E10Q SCLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E10Q SCLCR3