Ultra-Dex Usa
Indexable Boring Bar, E10Q SCLPL3, 7 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E10Q SCLPL3
Zoro # G0050079
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.760"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape C06M SCLPL2-203
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape E06M SCLCR2
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel S04G SCLDR1.5
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape C06M SCLCR2
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A08M SCLCR3
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape C06M SCLCR2
- ULTRA-DEX USA Indexable Boring Bar, E03H SCLDL1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape E03H SCLDL1.2
- ULTRA-DEX USA Indexable Boring Bar, E12S MCLNL3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape E12S MCLNL3
- ULTRA-DEX USA Indexable Cutting Head Unit, MH28 MWLNR4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape MH28 MWLNR4-CFT
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S06K SCLPR2
- WIDIA Indexable Boring Bar, A08RSCLPR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A08RSCLPR2
- Ultra-Dex Usa Indexable Boring Bars