Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E10Q SCLPR2

  • Zoro #: G0050060
  • Mfr #: E10Q SCLPR2
$330.21
  • Left/Right Hand: Right Hand
  • ANSI Number: E10Q SCLPR2
  • Shank Material: Carbide
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SCLPR2 Specifications

  • Zoro #: G0050060
  • Mfr #: E10Q SCLPR2
Left/Right Hand: Right Hand ANSI Number: E10Q SCLPR2
Shank Material: Carbide For Use With: CPMT 21.51
Type: Turning Mounting Style: Screw Lock
Inscribed Circle: 1/4" Lead Angle: -5 Degrees
Item: Indexable Boring Bar Insert Thickness: 0.0937"
Style: Coolant-Thru Cutting Edge Type: -5 Degrees
Overall Length: 7 in Bar Dia.: 0.625"
Min. Bore: 0.770" Rake: Positive
Insert Shape: 80 Degrees Diamond Shank Dia.: 5/8 in
Insert Size: 21.51 Cutting Direction: Right Hand
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Insert Clearance Angle: 11 Degrees
Min. Bore Dia.: 0.7700 in Side Cutting Edge Angle: -5 Degrees
Insert Holding Type: Screw On Insert Inscribed Circle: 1/4 in
Insert Style: CPMT Number of Coolant Holes: 1
Coolant Fed: Coolant Through Center to Cutting Tip: 13/32 in
Cutting Application: Boring ANSI Code: E10Q SCLPR2
Number of Inserts: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E10Q SCLPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E10Q SCLPR2