Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E10Q SDUCL2

  • Zoro #: G0050036
  • Mfr #: E10Q SDUCL2
$349.16
  • Shank Material: Carbide
  • Left/Right Hand: Left Hand
  • Style: Coolant-Thru
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SDUCL2 Specifications

  • Zoro #: G0050036
  • Mfr #: E10Q SDUCL2
Shank Material: Carbide Left/Right Hand: Left Hand
Style: Coolant-Thru Overall Length: 7 in
Mounting Style: Screw Lock ANSI Number: E10Q SDUCL2
Rake: Positive Insert Shape: 55 Degrees Diamond
Type: Turning Cutting Edge Type: -3 Degrees
Min. Bore: 0.850" For Use With: DCMT 21.51
Item: Indexable Boring Bar Insert Thickness: 0.0937"
Bar Dia.: 0.625" Lead Angle: -3 Degrees
Inscribed Circle: 1/4" Insert Size: 21.51
Cutting Direction: Left Hand Shank Dia.: 5/8 in
Number of Inserts: 1 Compatible Hardware: MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip: 1/2 in Insert Holding Type: Screw On
Coolant Fed: Coolant Through Insert Clearance Angle: 7 Degrees
Side Cutting Edge Angle: -3 Degrees Cutting Application: Boring
ANSI Code: E10Q SDUCL2 Number of Coolant Holes: 1
Insert Inscribed Circle: 1/4 in Min. Bore Dia.: 0.8500 in
Insert Style: DCMT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, E10Q SDUCL2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E10Q SDUCL2