Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E10Q SDXCL2

  • Zoro #: G0050018
  • Mfr #: E10Q SDXCL2
$319.13
  • Type: Turning
  • Left/Right Hand: Left Hand
  • Lead Angle: 5 Degrees
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SDXCL2 Specifications

  • Zoro #: G0050018
  • Mfr #: E10Q SDXCL2
Type: Turning Left/Right Hand: Left Hand
Lead Angle: 5 Degrees Insert Thickness: 0.0937"
For Use With: DCMT 21.51 Shank Material: Carbide
Cutting Edge Type: 5 Degrees Inscribed Circle: 1/4"
Rake: Positive ANSI Number: E10Q SDXCL2
Style: Coolant-Thru Min. Bore: 0.850"
Mounting Style: Screw Lock Item: Indexable Boring Bar
Overall Length: 7 in Bar Dia.: 0.625"
Insert Shape: 55 Degrees Diamond Shank Dia.: 5/8 in
Cutting Direction: Left Hand Insert Size: 21.51
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Insert Inscribed Circle: 1/4 in
Insert Holding Type: Screw On Number of Inserts: 1
ANSI Code: E10Q SDXCL2 Coolant Fed: Coolant Through
Cutting Application: Boring Insert Style: DCMT
Side Cutting Edge Angle: 5 Degrees Insert Clearance Angle: 7 Degrees
Center to Cutting Tip: 1/2 in Min. Bore Dia.: 0.8500 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, E10Q SDXCL2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E10Q SDXCL2