Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E10Q STUPR2

  • Zoro #: G0049990
  • Mfr #: E10Q STUPR2
$334.18
  • Style: Coolant-Thru
  • Inscribed Circle: 1/4"
  • For Use With: TPMT 21.51
See full product details
This item ships free.

Ultra-Dex Usa #E10Q STUPR2 Specifications

  • Zoro #: G0049990
  • Mfr #: E10Q STUPR2
Style: Coolant-Thru Inscribed Circle: 1/4"
For Use With: TPMT 21.51 Overall Length: 7 in
ANSI Number: E10Q STUPR2 Insert Thickness: 0.0937"
Left/Right Hand: Right Hand Mounting Style: Screw Lock
Lead Angle: -3 Degrees Item: Indexable Boring Bar
Min. Bore: 0.760" Insert Shape: Triangle
Shank Material: Carbide Cutting Edge Type: -3 Degrees
Type: Turning Rake: Positive
Bar Dia.: 0.625" Shank Dia.: 5/8 in
Insert Size: 21.51 Cutting Direction: Right Hand
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Insert Style: TPMT
Number of Coolant Holes: 1 Center to Cutting Tip: 13/32 in
Insert Holding Type: Screw On Insert Inscribed Circle: 1/4 in
ANSI Code: E10Q STUPR2 Side Cutting Edge Angle: -3 Degrees
Number of Inserts: 1 Coolant Fed: Coolant Through
Min. Bore Dia.: 0.7600 in Cutting Application: Boring
Insert Clearance Angle: 11 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E10Q STUPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E10Q STUPR2