Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E08R SVJBR2

  • Zoro #: G0050185
  • Mfr #: E08R SVJBR2
$247.59
  • For Use With: VBMT 21.51
  • Type: Turning
  • Lead Angle: -52 Degrees
See full product details
This item ships free.

Ultra-Dex Usa #E08R SVJBR2 Specifications

  • Zoro #: G0050185
  • Mfr #: E08R SVJBR2
For Use With: VBMT 21.51 Type: Turning
Lead Angle: -52 Degrees Inscribed Circle: 1/4"
Rake: Positive Left/Right Hand: Right Hand
Overall Length: 8 in Insert Thickness: 0.0937"
ANSI Number: E08R SVJBR2 Cutting Edge Type: -52 Degrees
Item: Indexable Boring Bar Style: Coolant-Thru
Shank Material: Carbide Insert Shape: 35 Degrees Diamond
Mounting Style: Screw Lock Min. Bore: 0.570"
Bar Dia.: 0.500" Shank Dia.: 1/2 in
Cutting Direction: Right Hand Insert Size: 21.51
Center to Cutting Tip: 0.2850 in Min. Bore Dia.: 0.5700 in
Side Cutting Edge Angle: -52 Degrees Insert Clearance Angle: 5 Degrees
Insert Style: VBMT ANSI Code: E08R SVJBR2
Insert Inscribed Circle: 1/4 in Coolant Fed: Coolant Through
Compatible Hardware: MTS-2.5L Insert Screw, T-7 Key Cutting Application: Boring
Number of Inserts: 1 Number of Coolant Holes: 1
Insert Holding Type: Screw On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 8 in, E08R SVJBR2, 0.2850 in, MTS-2.5L Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R SVJBR2