Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E08R SCLPL2

  • Zoro #: G0050401
  • Mfr #: E08R SCLPL2-281
$237.26
  • Type: Turning
  • Shank Material: Carbide
  • Insert Thickness: 0.0937"
See full product details
This item ships free.

Ultra-Dex Usa #E08R SCLPL2-281 Specifications

  • Zoro #: G0050401
  • Mfr #: E08R SCLPL2-281
Type: Turning Shank Material: Carbide
Insert Thickness: 0.0937" Inscribed Circle: 1/4"
ANSI Number: E08R SCLPL2 Style: Coolant-Thru
Mounting Style: Screw Lock Overall Length: 8 in
For Use With: CPMT 21.51 Cutting Edge Type: -5 Degrees
Left/Right Hand: Left Hand Insert Shape: 80 Degrees Diamond
Item: Indexable Boring Bar Rake: Positive
Min. Bore: 0.560" Lead Angle: -5 Degrees
Bar Dia.: 0.500" Cutting Direction: Left Hand
Insert Size: 21.51 Shank Dia.: 1/2 in
Cutting Application: Boring Number of Inserts: 1
Insert Holding Type: Screw On Insert Clearance Angle: 11 Degrees
Side Cutting Edge Angle: -5 Degrees Number of Coolant Holes: 1
Center to Cutting Tip: 5/16 in Insert Style: CPMT
ANSI Code: E08R SCLPL2 Coolant Fed: Coolant Through
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Insert Inscribed Circle: 1/4 in
Min. Bore Dia.: 0.6000 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E08R SCLPL2-281