Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E08R STFPR2

  • Zoro #: G0050270
  • Mfr #: E08R STFPR2-281
$237.26
  • Type: Turning
  • Bar Dia.: 0.500"
  • Rake: Positive
See full product details
This item ships free.

Ultra-Dex Usa #E08R STFPR2-281 Specifications

  • Zoro #: G0050270
  • Mfr #: E08R STFPR2-281
Type: Turning Bar Dia.: 0.500"
Rake: Positive Min. Bore: 0.560"
Lead Angle: 0 Degrees Insert Shape: Triangle
For Use With: TPMT 21.51 ANSI Number: E08R STFPR2
Insert Thickness: 0.0937" Overall Length: 8 in
Mounting Style: Screw Lock Style: Coolant-Thru
Left/Right Hand: Right Hand Shank Material: Carbide
Inscribed Circle: 1/4" Item: Indexable Boring Bar
Cutting Edge Type: 0 Degrees Shank Dia.: 1/2 in
Insert Size: 21.51 Cutting Direction: Right Hand
Side Cutting Edge Angle: 0 Degrees Min. Bore Dia.: 0.6000 in
Coolant Fed: Coolant Through Number of Inserts: 1
Insert Style: TPMT Compatible Hardware: MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle: 11 Degrees Number of Coolant Holes: 1
Insert Holding Type: Screw On Cutting Application: Boring
ANSI Code: E08R STFPR2 Insert Inscribed Circle: 1/4 in
Center to Cutting Tip: 5/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, E08R STFPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R STFPR2-281