Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E08R STUCR2-312

  • Zoro #: G0050237
  • Mfr #: E08R STUCR2
$237.26
  • Item: Indexable Boring Bar
  • Min. Bore: 0.600"
  • Bar Dia.: 0.500"
See full product details
This item ships free.

Ultra-Dex Usa #E08R STUCR2 Specifications

  • Zoro #: G0050237
  • Mfr #: E08R STUCR2
Item: Indexable Boring Bar Min. Bore: 0.600"
Bar Dia.: 0.500" Inscribed Circle: 1/4"
Rake: Positive Overall Length: 8 in
Cutting Edge Type: -3 Degrees For Use With: TCMT 21.51
Mounting Style: Screw Lock ANSI Number: E08R STUCR2-312
Type: Turning Insert Shape: Triangle
Left/Right Hand: Right Hand Insert Thickness: 0.0937"
Style: Coolant-Thru Lead Angle: -3 Degrees
Shank Material: Carbide Shank Dia.: 1/2 in
Insert Size: 21.51 Cutting Direction: Right Hand
Number of Coolant Holes: 1 Coolant Fed: Coolant Through
Cutting Application: Boring Number of Inserts: 1
Compatible Hardware: MTS-255 Insert Screw Min. Bore Dia.: 0.6000 in
Insert Clearance Angle: 7 Degrees ANSI Code: E08R STUCR2-312
Insert Style: TCMT Insert Inscribed Circle: 1/4 in
Center to Cutting Tip: 5/16 in Side Cutting Edge Angle: -3 Degrees
Insert Holding Type: Screw On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, E08R STUCR2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R STUCR2