Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E10Q SCLCL3

  • Zoro #: G0050115
  • Mfr #: E10Q SCLCL3
$294.54
  • Item: Indexable Boring Bar
  • Insert Shape: 80 Degrees Diamond
  • ANSI Number: E10Q SCLCL3
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SCLCL3 Specifications

  • Zoro #: G0050115
  • Mfr #: E10Q SCLCL3
Item: Indexable Boring Bar Insert Shape: 80 Degrees Diamond
ANSI Number: E10Q SCLCL3 Lead Angle: -5 Degrees
Left/Right Hand: Left Hand Cutting Edge Type: -5 Degrees
Overall Length: 7 in Type: Turning
Mounting Style: Screw Lock For Use With: CCMT 32.51
Min. Bore: 0.760" Inscribed Circle: 3/8"
Style: Coolant-Thru Bar Dia.: 0.625"
Rake: Positive Insert Thickness: 0.1562"
Shank Material: Carbide Cutting Direction: Left Hand
Insert Size: 32.51 Shank Dia.: 5/8 in
Center to Cutting Tip: 13/32 in Min. Bore Dia.: 0.7600 in
ANSI Code: E10Q SCLCL3 Insert Style: CCMT
Number of Inserts: 1 Cutting Application: Boring
Insert Inscribed Circle: 3/8 in Compatible Hardware: MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle: 7 Degrees Insert Holding Type: Screw On
Side Cutting Edge Angle: -5 Degrees Coolant Fed: Coolant Through
Number of Coolant Holes: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E10Q SCLCL3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E10Q SCLCL3