Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E10Q SCLPR3

  • Zoro #: G0050051
  • Mfr #: E10Q SCLPR3
$319.99
  • Inscribed Circle: 3/8"
  • Insert Shape: 80 Degrees Diamond
  • Left/Right Hand: Right Hand
See full product details
This item ships free.

Ultra-Dex Usa #E10Q SCLPR3 Specifications

  • Zoro #: G0050051
  • Mfr #: E10Q SCLPR3
Inscribed Circle: 3/8" Insert Shape: 80 Degrees Diamond
Left/Right Hand: Right Hand Min. Bore: 0.760"
Overall Length: 7 in Rake: Positive
For Use With: CPMT 32.51 Cutting Edge Type: -5 Degrees
Bar Dia.: 0.625" Type: Turning
Item: Indexable Boring Bar Mounting Style: Screw Lock
Insert Thickness: 0.1562" ANSI Number: E10Q SCLPR3
Shank Material: Carbide Style: Coolant-Thru
Lead Angle: -5 Degrees Cutting Direction: Right Hand
Shank Dia.: 5/8 in Insert Size: 32.51
Coolant Fed: Coolant Through Number of Coolant Holes: 1
Cutting Application: Boring Number of Inserts: 1
ANSI Code: E10Q SCLPR3 Insert Inscribed Circle: 3/8 in
Compatible Hardware: MTS-35 Insert Screw, T-15 Key Insert Holding Type: Screw On
Side Cutting Edge Angle: -5 Degrees Center to Cutting Tip: 13/32 in
Insert Style: CPMT Min. Bore Dia.: 0.7600 in
Insert Clearance Angle: 11 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E10Q SCLPR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E10Q SCLPR3