Ultra-Dex Usa
Indexable Boring Bar, A2500-24, 24 in L, High Speed Steel
- Zoro #: G9228265
- Mfr #: A2500-24
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Boring Bar
- Overall Length: 24 in
- Shank Dia.: 2-1/2 in
- Min. Bore: 2.900"
- Shank Material: High Speed Steel
- Style: Chatter-Free
- ANSI Code: A2500-24
- ANSI Number: A2500-24
$717.25
Subtotal: $717.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ultra-Dex Usa
- MFR #A2500-24
- Zoro #G9228265
- Country of OriginUnited States
- Category Indexable Boring Bars
Dimensions
Overall Length | 24 in |
Details
Item | Indexable Boring Bar |
Shank Dia. | 2-1/2 in |
Min. Bore | 2.900" |
Shank Material | High Speed Steel |
Style | Chatter-Free |
ANSI Code | A2500-24 |
ANSI Number | A2500-24 |
Type | Turning |
Bar Dia. | 2.500" |
Coolant Fed | Coolant Through |
ISO Number | A2500-24 |
Cutting Application | Boring |
Min. Bore Dia. | 2.9000 in |
Compatible Hardware | 5/16"-18 Head Bolt |
Description
Indexable Boring Bar, Overall Length 24 in, A2500-24, 5/16 In.-18 Head Bolt, Coolant Through, Boring
Reviews of Ultra-Dex Usa #A2500-24
Explore more
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S06K SCLCL2
- ULTRA-DEX USA Indexable Boring Bar, A16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape A16S MWLNR4
- ULTRA-DEX USA Indexable Thread Cutting Unit Head, 1-5/8 in L, Steel, Triangle Insert Shape MH32 LSEL3-CFT
- ULTRA-DEX USA Indexable Boring Bar, E10S SCLCR2, 10 in L, Carbide, 80 Degrees Diamond Insert Shape E10S SCLCR2
- ULTRA-DEX USA Indexable Boring Bar, E10S SDXCL2, 10 in L, Carbide, 55 Degrees Diamond Insert Shape E10S SDXCL2
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, S10Q NEL2, 7 in L, High Speed Steel S10Q NEL2
- ULTRA-DEX USA Indexable Cutting Head Unit, SH24 SCLCL4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape SH24 SCLCL4
- ULTRA-DEX USA Indexable Boring Bar, A10Q SCLPL2, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A10Q SCLPL2
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUCR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape HM06J STUCR2-203
- KYOCERA MEAS 050R134TM Metric Bore Diameter MEAS050R134TM
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated QBB5-1601000X
- Ultra-Dex Usa Indexable Boring Bars