Indexable Cutting Head Unit, SH16 SCLCL3, 0.7870 in L, Steel, 80 Degrees Diamond Insert Shape
Mfr # 912-000-205
Zoro # G9226016
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH16 SCLCL3
ANSI Number
SH16 SCLCL3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
912-000-205
Zoro #
G9226016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.7870 in
Bar Dia.
0.984"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.2600 in
Connection Size
25.00mm
Description
Indexable Cutting Head Unit, SCLC, Left Hand, Center to Cutting Tip 0.6690 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.