Ultra-Dex Usa
Indexable Grooving and Parting Toolholder, S10Q NEL2, 7 in L, High Speed Steel
Mfr # S10Q NEL2
Zoro # G9235536
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 1.000"
- Cutting Direction Left Hand
- Insert Shape Top Notch
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape S16S MWLNR3
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A24U MCLNR4
- ULTRA-DEX USA Indexable Boring Bar, S16R STUCR3, 8 in L, High Speed Steel, Triangle Insert Shape S16R STUCR3
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape E06M SDUCR2
- ULTRA-DEX USA Indexable Boring Bar, E10S SVJBR2, 10 in L, Carbide, 35 Degrees Diamond Insert Shape E10S SVJBR2
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape E08R STUCR2
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SWLCL2, 7 in L, Heavy Metal, Trigon Insert Shape HM10Q SWLCL2
- ULTRA-DEX USA Indexable Boring Bar, S24U MDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape S24U MDUNR4
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLPR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A06K SCLPR2-203
- MICRO 100 Boring Bar, 3 in L, Carbide TRG-5
- MICRO 100 Threading Tool, 2 in L, Carbide QIT-320500X
- Ultra-Dex Usa Indexable Boring Bars