Shop Alternate Products
This Product is Discontinued
Invid Tech
PoE Switch, 8 Camera Inputs, Metal (Discontinued)
Mfr # VIS-LRPOE8-1
Zoro # G5126453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Voltage 54V DC
- Color Black
- Camera Inputs 8
- Input Voltage 54V DC
- Material Metal