This item is Discontinued.

Ultra-Smokestop Cigarette Receptacle, 3-1/2 gal., Gray 1533

Cigarette Receptacle, 3-1/2 gal., Gray (Discontinued)

  • Mfr # 1533
  • Zoro # G3440202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1533
Zoro #
G3440202
UPC #
808416015331
Country of Origin
United States

Dimensions

Height
40"
Width
14"
Base Dia.
14"
Container Depth
14 in
Opening Size
1-1/2"

Details

Container Mounting Style
Free-Standing
Capacity
3-1/2 gal.
Color
Gray
Container Strength
Medium Duty
Number of Openings
1
Includes
Galvanized Collection Bucket
Series
Classic
Top Design
Open Top
Features
Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.
Shape
Cylindrical bottom with elongated neck
Material
Polyethylene
Item
Cigarette Receptacle

Description

Free-Standing, Gray, 3 1/2 gal, Height 40 in, Width 14 in, Base Dia. 14 in, Container Depth 14 in, Number of Openings 1, Opening Size 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.