LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cigarette Receptacle, 3-1/2 gal., Tan

ULTRA-SMOKESTOP| Zoro #: G2378022| Mfr #: 1532

$53.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378022 Mfr #: 1532
Item: Cigarette ReceptacleFeatures: Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3, 000 cigarettes and is easy to clean and replace.
Number of Openings: 1Shape: Cylindrical bottom with elongated neck
Container Strength: Medium DutyTop Design: Open Top
Opening Size: 1-1/2"Container Mounting Style: Free-Standing
Material: PolyethyleneContainer Depth: 14"
Base Dia.: 14"Series: Classic
Width: 14"Includes: Galvanized Collection Bucket
Height: 40"Color: Tan
Capacity: 3-1/2 gal.Country of Origin (subject to change): United States

Product Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Tan, Shape Cylindrical bottom with elongated neck, Base Dia. 14 In., Height 40 In., Material Polyethylene, Container Strength Medium Duty, Capacity 3-1/2 gal., Container Depth 14 In., Width 14 In., Opening Size 1-1/2 In., Top Design Open Top, Number of Openings 1, Series Classic, Features Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.

Product Reviews

Save 15%. Sign up for Z-mail.