KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Treatment System, 2 Stage UV, 2000 CFM

ULTRA-SUN| Zoro #: G0370535| Mfr #: BAT-50

$365.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 120
Type: 2-Stage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370535 Mfr #: BAT-50
Phase: 1Voltage: 120
Type: 2-StageCord Length (Ft.): 7
Depth (In.): 18Width (In.): 6
Finish: Powder CoatedAgency Compliance: UL, CSA
Mount: Return or Supply DuctAir Flow (CFM): 2000
Hz: 50/60Includes: UV Lamps, Titanium Catalyst
Item: Air Treatment SystemColor: Blue
Watts: 50.5Amps AC: 0.42
Height (In.): 6Country of Origin (subject to change): United States

Description

Air Treatment System, 2 Stage UV, Return or Supply Duct Mount, Air Flow 2000 CFM, Voltage 120/240, 50/60 Hz, 1 Phase, 0.42 Amps AC, 50.5 Watts, Height 6 In, Width 6 In, Depth 18 In, Powder Coat Finish, Blue, Comes With UV Lamps, Titanium Catalyst, Cord Length 7 Ft, Agency Compliance UL, CSA

Reviews