Evaporative Cooling Pad, 31x4x34-1/8 in.

ULTRACOOL| Zoro #: G2371397| Mfr #: EP60

$32.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Evaporative Cooler Pad Height: 34-1/8"
Environmental Applications: Residential/Commercial/Industrial
For Use With: Evaporator Cooler Mfr. No. ECR6600, ECR7200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371397 Mfr #: EP60
Evaporative Cooler Pad Height: 34-1/8"Environmental Applications: Residential/Commercial/Industrial
For Use With: Evaporator Cooler Mfr. No. ECR6600, ECR7200Evaporative Cooler Pad Depth: 4"
Evaporative Cooler Pad Item: Evaporative Cooler PadPad Material: Polyester
Evaporative Cooler Pad Width: 31"Pad Features: Evaporative, Air Filter
Country of Origin (subject to change): United States

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 31 In., Evaporative Cooler Pad Depth 4 In., Evaporative Cooler Pad Height 34-1/8 In., Pad Material Polyester, Pad Features Evaporative, Air Filter, For Use With Evaporator Cooler Mfr. No. ECR6600, ECR7200

Reviews