This item is Discontinued.

Ultralube 1 gal. Gear Oil Can 100 ISO Viscosity, 80W-90 SAE, Amber 10401

1 gal. Gear Oil Can 100 ISO Viscosity, 80W-90 SAE, Amber (Discontinued)

  • Mfr # 10401
  • Zoro # G4032436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10401
Zoro #
G4032436
UPC #
079700104011
Country of Origin
Unknown

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
80W-90
ISO Viscosity Grade
100
Base Oil
Mineral
Color
Amber
Flash Point
242 Degrees C
Application
Auto & Truck Differentials & Manual Transmissions, Gear Boxes
Container Style
Jug
Standards
API GL-5
Lubricant NSF Rating
Not Rated
Viscosity Index
213
Timken OK Load
Not Specified
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
385 Degrees F
Item - Gear Oil
Gear Oil
Pour Point
-27 Degrees C
Four-Ball Wear
0.39mm
Container Type
Can
Extreme Pressure Use
No
AGMA Standard
3
NSF Rating
Not Rated

Description

Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 80W-90, Base Oil Mineral, Container Size 1 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 385 Degrees F, Viscosity Index 213, Flash Point 242 Degrees C, Pour Point -27 Degrees C, Container Type Can, Color Amber, Timken OK Load Not Specified, Standards API GL-5, Application Auto & Truck Differentials & Manual Transmissions, Gear Boxes, Four-Ball Wear 0.39mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.