This item is Discontinued.

Ultralube Aerosol can, 11 oz., Yellow 10500

Aerosol can, 11 oz., Yellow (Discontinued)

  • Mfr # 10500
  • Zoro # G3538114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10500
Zoro #
G3538114
UPC #
079700105001
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Application
Food, Beverage Machinery
Container Type
Aerosol can
Net Weight
11 oz.
Min. Operating Temp.
-4 Degrees F
Flash Point
583 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1 Food Grade
Color
Yellow
Chain and Cable Lubricant Type
Chain and Cable Lubricant
VOC Content
0 %
Series
UltraLube
Max. Operating Temp.
400 Degrees F
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.92
Item
Chain and Wire Rope Lubricants
Properties- Chain and Cable Lubricants
Biodegradeable
Standards
CFR 178.3570
Chemical Base
Vegetable Oil
Lubricant Additives
Methyl Esters
Lubricant Container
Aerosol Can
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Lubricant Color
Amber
Odorless
No
Physical Form
Liquid
50 State VOC Compliant
Yes
Safe on Most Plastics
Yes (Test on Small Area)
Flammability
Flammable
Relative Humidity
50 %
Operating Temp. Range
-4 Degrees to 400 Degrees F
Water Resistant
No
Chain and Wire Rope Uses
Chain
Net Fill
12 oz
USDA Certified Biobased Product
Yes
Lubricant Application
Chain and Wire Rope Lubricant

Description

Chain and Wire Rope Lubricant, Aerosol Can, No Additives, H1 Food Grade, UltraLube, 12 oz, -4 Degrees F, 400 Degrees F, Liquid

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.