Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10444
Zoro #
G3681377
UPC #
079700104448
Country of Origin
Unknown
Dimensions
Size
12 oz.
Container Size
12 oz
Details
Application
Leather, Rubber, Canvas, Fabric; Flat, Round Belts, Auto Fan Belts, Farm Machinery Belting, All Industrial Belt Drives
Lubricant Type
Lubricant
Container Type
Aerosol can
Net Weight
12 oz.
Min. Operating Temp.
-4 Degrees F
Flash Point
590 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Yellow
Lubricant Container
Aerosol Can
Standards
Listed and registered by the USDA BioPreferredSM program
Specific Gravity
0.92
Lubricant NSF Rating
Not Rated
Sub-Category
General Purpose Lubricants
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Item
Lubricant/Penetrant
Max. Operating Temp.
450 Degrees F
Lubricant Color
Yellow
Series
UltraLube
VOC Content
30%
Lubricant Additives
No Additives
Chemical Base
Vegetable Oil
Description
Wet, Container Size 12 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, VOC Content 30 Percent, Lubricant Color Yellow, Extremely Flammable Aerosol (Category 1), Flash Point 590 Degrees F, Standards Listed and registered by the USDA BioPreferredSM program
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.