Ultrasite
Outdoor Bench., 72 in. L, 36 in. H, Brown
Mfr # 922-B6-BROWN
Zoro # G3326815
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,580.99
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 300 lb
- Color BROWN
- Frame Material Powder Coated Steel
- Mounting Portable
Explore More Products
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray PB 6GRASPOE
- ULTRASITE Surface Mount Park Bench W/ Back, Green 940SM-V6-GREEN
- ULTRASITE Surface Mount Park Bench W/ Back, Black 940SM-V6-BLACK
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Burgundy 922-B4-BURGUNDY
- ULTRASITE Bench PB 6GRANEW
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue 4HUU2
- LORELL Teak Faux Wood Outdoor Bench 42688
- VESTIL Expanded Metal Bench, 96", Black BEN-MX-96-BK
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard NB-0309ASTD
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black ZLW7111
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU 4HUU4
- Ultrasite Patio Furniture