Shop Alternate Products
This Product is Discontinued
Ultrasite
Outdoor Bench, 96 in., Gray, Recycled Plastic (Discontinued)
Mfr # PB 8GRACRK
Zoro # G3502320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 1,200 lb
- Color Gray
- Frame Material Powder Coated Steel
- Mounting Surface