Ultrasite
Outdoor Bench, 96 in. L, Brown, Recycled Plastic
Mfr # g940P-BRN8
Zoro # G3502488
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$940.99
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 1,200 lb
- Color BROWN
- Frame Material Powder Coated Steel
- Mounting In-Ground, Portable, Surface
Explore More Products
- ULTRASITE Surface Mount Park Bench W/ Back, Green 940SM-V6-GREEN
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray PB 6GRASPOE
- ULTRASITE Outdoor Bench, 72 in. H, 27 in. W, Black 922-S6-Black
- ULTRASITE Bench PB 6GRATRAING
- ULTRASITE Bench PB 4GRAGFHERBAC
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H 4HUT8
- LORELL Teak Faux Wood Outdoor Bench 42688
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Team Bench without Back, Portable BE-DI00800
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench PB 4BROCPAE
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Light Oak ZLD7110
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L CRB1248
- Ultrasite Patio Furniture