Skip to Main Content
customer-service Help

Picnic Table, 72" W x68" D, Cedar

  • Zoro #: G3501876
  • Mfr #: BT158-CDR6
Ultrasite Picnic Table, 72" W x68" D, Cedar BT158-CDR6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,407.15
  • Item: Picnic Table
  • Shape: Rectangle
  • Tabletop Material: Recycled Plastic
See full product details
Out of Stock

Ultrasite #BT158-CDR6 Specifications

  • Zoro #: G3501876
  • Mfr #: BT158-CDR6
  • Item: Picnic Table
  • Shape: Rectangle
  • Tabletop Material: Recycled Plastic
  • Overall Width: 72 in
  • Overall Depth: 68 in
  • Entry: Walk Through
  • Color: Cedar
  • Bench Height: 18 in
  • Weight Capacity: 600 lb
  • Frame Material: Steel
  • Assembly: Required
  • Overall Height: 30 in
  • Frame Color: Silver
  • Leg Type: Portable
  • Frame Finish: Galvanized
  • Top Thickness: 2 in
  • Length: 72"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Recycled Plastic, Overall Width 72 in, Overall Depth 68 in, Overall Height 30 in, Bench Height 18 in, Color Cedar, Frame Color Silver, Frame Finish Galvanized, Frame Material Steel, Leg Type Portable, Top Thickness 2 in, Weight Capacity 600 lb, Required

Reviews of Ultrasite #BT158-CDR6