customer-service Help
Ultrasite

Picnic Table, 72" W x68" D, Woodtone

Ultrasite Picnic Table, 72" W x68" D, Woodtone BT158-PT6
Tap to zoom
Hover or click to zoom
$814.98
  • Item: Picnic Table
  • Shape: Rectangle
  • Tabletop Material: Pressure Treated Wood
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Total: $814.98

Ultrasite #BT158-PT6 Specifications

  • Item: Picnic Table
  • Shape: Rectangle
  • Tabletop Material: Pressure Treated Wood
  • Overall Width: 72 in
  • Overall Depth: 68 in
  • Entry: Walk Through
  • Color: Woodtone
  • Frame Finish: Galvanized
  • Weight Capacity: 600 lb
  • Frame Material: Steel
  • Frame Color: Silver
  • Leg Type: Portable
  • Overall Height: 30 in
  • Assembly: Required
  • Top Thickness: 2 in
  • Bench Height: 18 in
  • Length: 72"
  • Product Type: Picnic Table
  • Country of Origin (subject to change): United States

Description

Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Pressure Treated Wood, Overall Width 72 in, Overall Depth 68 in, Overall Height 30 in, Bench Height 18 in, Color Woodtone, Frame Color Silver, Frame Finish Galvanized, Frame Material Steel, Leg Type Portable, Top Thickness 2 in, Weight Capacity 600 lb, Required

Reviews of Ultrasite #BT158-PT6