customer-service Help
Ultrasite

Picnic Table, 76" W x63" D, Cedar

Ultrasite Picnic Table, 76" W x63" D, Cedar 358H-CDR48
Tap to zoom
Hover or click to zoom
$1,410.19
  • Item: ADA Picnic Table
  • Shape: Square
  • Tabletop Material: Steel
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $1,410.19

Ultrasite #358H-CDR48 Specifications

  • Item: ADA Picnic Table
  • Shape: Square
  • Tabletop Material: Steel
  • Overall Width: 76 in
  • Overall Depth: 63 in
  • Entry: Walk Through
  • Color: Cedar
  • Leg Type: Portable
  • Bench Height: 18 in
  • Standards: ADA Accessible
  • Assembly: Required
  • Frame Color: Silver
  • Top Thickness: 2 in
  • Frame Finish: Galvanized
  • Frame Material: Steel
  • Weight Capacity: 500 lb
  • Umbrella Hole: 1 5/8 in
  • Overall Height: 30 in
  • Length: 76"
  • Product Type: ADA Picnic Table
  • Country of Origin (subject to change): United States

Description

ADA Picnic Table, Square, Entry Walk Through, Tabletop Material Steel, Overall Width 76 in, Overall Depth 63 in, Overall Height 30 in, Bench Height 18 in, Color Cedar, Frame Color Silver, Frame Finish Galvanized, Frame Material Steel, Leg Type Portable, Top Thickness 2 in, Umbrella Hole 1 5/8 in, Weight Capacity 500 lb, Standards ADA Accessible, Required

Reviews of Ultrasite #358H-CDR48