- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Outdoor Tables
- /
- Picnic Tables
- /
- Picnic Table, 96" W x68" D, Gray
Ultrasite
Picnic Table, 96" W x68" D, Gray
- Zoro #: G3501885
- Mfr #: BT158-GRY8
Tap to zoom
Hover or click to zoom
$1,936.21
- Item: Picnic Table
- Shape: Rectangle
- Tabletop Material: Recycled Plastic
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,936.21
Ultrasite #BT158-GRY8 Specifications
- Zoro #: G3501885
- Mfr #: BT158-GRY8
- Item: Picnic Table
- Shape: Rectangle
- Tabletop Material: Recycled Plastic
- Overall Width: 96 in
- Overall Depth: 68 in
- Entry: Walk Through
- Color: Gray
- Overall Height: 30 in
- Top Thickness: 2 in
- Frame Finish: Galvanized
- Assembly: Required
- Leg Type: Portable
- Weight Capacity: 800 lb
- Frame Color: Silver
- Frame Material: Steel
- Bench Height: 18 in
- Green Environmental Attribute: Product Contains 100% Total Recycled Content
- Length: 96"
- Product Type: Picnic Table
- Country of Origin (subject to change): United States
Description
Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Recycled Plastic, Overall Width 96 in, Overall Depth 68 in, Overall Height 30 in, Bench Height 18 in, Color Gray, Frame Color Silver, Frame Finish Galvanized, Frame Material Steel, Leg Type Portable, Top Thickness 2 in, Weight Capacity 800 lb, Required
Reviews of Ultrasite #BT158-GRY8
Explore more
- ULTRASITE Commercial Park Table, Square, 36", Black 361L-V-BLACK
- ULTRASITE Picnic Table, 36" Dia., Green 361L-RDP-Green
- ULTRASITE Picnic Table, 72" W x30" D, Green 238U-V6-Green
- ULTRASITE Picnic Table, 96" W x30" D, Green 238U-V8-Green
- ULTRASITE Shelter Table, 144" W x70" D, Green 238-3-P12-Green
- ULTRASITE Picnic Table, 36" Dia., Green 361L-RDV-Green
- ULTRASITE Commercial Park Table, Square, 36", Green 361L-V-GREEN
- ULTRASITE Green Commercial Park Low Round Table 361L-RDV-BLACK
- ULTRASITE Picnic Table, 72" W x30" D, Green 238U-P6-Green
- FROG FURNISHINGS Brown 6' Galvanized Frame Table with Galvanized Frame PB 6BROGFPIC
- Ultrasite Patio Furniture