Ultrasite
Picnic Table, Gray, 96 in. W, Rectangular
- Zoro #: G3365437
- Mfr #: 24-GRY8
Tap to zoom
Hover or click to zoom
$1,990.99
- Item: Picnic Table
- Shape: Rectangle
- Tabletop Material: Recycled Plastic
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $1,990.99
Ultrasite #24-GRY8 Specifications
- Zoro #: G3365437
- Mfr #: 24-GRY8
- Item: Picnic Table
- Shape: Rectangle
- Tabletop Material: Recycled Plastic
- Overall Width: 96 in
- Overall Depth: 58 in
- Entry: Walk Through
- Color: Gray
- Overall Height: 29 in
- Frame Material: Plastic
- Green Environmental Attribute: Product Contains 100% Total Recycled Content
- Length: 96"
- Product Type: Picnic Table
- Country of Origin (subject to change): United States
Description
Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Recycled Plastic, Overall Width 96 in, Overall Depth 58 in, Overall Height 29 in, Color Gray, Frame Material Plastic
Reviews of Ultrasite #24-GRY8
Explore more
- Ultrasite Commercial Park Table, Square, 36", Black 361L-V-BLACK
- Ultrasite Wood Commercial Park Portable Table, 8ft 238-Pt8
- Ultrasite Commercial Park Low Round Table, Blue 361L-RDV-BLUE
- Ultrasite Commercial Park Table, Square, 36", Blue 361L-V-BLUE
- Ultrasite Picnic Table, 76" W x76" D, Gray 358-GRY48
- Ultrasite Picnic Table, 76" W x63" D, Gray 358H-GRY48
- Ultrasite Shelter Table, 144" W x70" D, Green 238-3-P12-Green
- Ultrasite ADA Shelter Table, 120" W x70" D, Green 238H-4-V10-Green
- Leisure Craft Inc. Stnd, Picnic Table, Srfce Mount6ft., Brown T6XPSM-BROWN
- Ultrasite Patio Furniture