Skip to Main Content
customer-service Help

Shelter Table, 144" W x70" D, Green

Ultrasite Shelter Table, 144" W x70" D, Green 238-3-V12-Green
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,138.84
  • Item: Shelter Table
  • Shape: Rectangle
  • Tabletop Material: Expanded Metal
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,138.84

Ultrasite #238-3-V12-GREEN Specifications

  • Item: Shelter Table
  • Shape: Rectangle
  • Tabletop Material: Expanded Metal
  • Overall Width: 144 in
  • Overall Depth: 70 in
  • Entry: Walk Through
  • Color: Green
  • Bench Height: 18 in
  • Frame Finish: Powder Coated
  • Frame Material: Steel
  • Frame Color: Black
  • Top Thickness: 2 in
  • Assembly: Required
  • Weight Capacity: 1800 lb
  • Overall Height: 30 in
  • Length: 144"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelter Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 144 in, Overall Depth 70 in, Overall Height 30 in, Bench Height 18 in, Color Green, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Top Thickness 2 in, Weight Capacity 1800 lb, Required

Reviews of Ultrasite #238-3-V12-GREEN