Ultratech
Drum Storage, Yellow, 34" L
Mfr # 1040
Zoro # G7305527
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 34 in
- Color Yellow
- Includes No Drain
- Standards SPCC, 40 CFR 264.175
Explore More Products
- ULTRATECH IBC Spill Pallet Assembly Kit 1118
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W 1160
- ULTRATECH Spill Pallet, 48-13/16" L 3000800
- ULTRATECH Ultra-Spill Berm Builder Kit 8640
- ULTRATECH Tarp Cover, Black, 12" L 8305
- ULTRATECH Drain Plug 9960
- ULTRATECH Containment Wall Straight Section, 24"H. 8880
- ULTRATECH Tarp Cover, Black, 11" L 8311
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal. 8577
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 100PK SB-1426WHT-100PK
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L T8102
- Ultratech Spill Containment Accessories