This item is Discontinued.

Ultratech Column Protector, Ylw, 6" Fits Column Size 1526

Column Protector, Ylw, 6" Fits Column Size (Discontinued)

  • Mfr # 1526
  • Zoro # G7337727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1526
Zoro #
G7337727
UPC #
808416015263
Country of Origin
United States

Dimensions

For Post Size
6 in dia
Overall Height
52 in
Overall Width
6"
Wall Thickness
13/100 in
Inside Dia.
7 3/8 in
Outside Dia.
7 11/16 in
Inside Diameter
7 2/5 in
Outside Diameter
7 7/10 in

Details

Bollard Cover Style
Ribbed
Bollard Striping
No
Bollard Cover Color
Yellow
Installation Method
Slide On
Bollard Cover Material
High Density Polyethylene
UV Resistant
No
Bollard Shape
Round
Net Weight
12 lb
Item
Bollard Cover
Material
Polyethylene
Color
Yellow
Weight
12 lb
Mounting Style
Slide On
Striping
No
Texture
Ribbed
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 7/10 in, Overall Height 52 in, Wall Thickness 13/100 in, Compatible Bollard Shape Round, Inside Diameter 7 2/5 in, Overall Width 6 In., Weight 12 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.