Shop Alternate Products
This Product is Discontinued
Ultratech
Drain Seal Vehicle Mount, 54-1/2 In. L (Discontinued)
Mfr # 2147
Zoro # G1640116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Color Yellow
- Dimensions 7 in dia x 51 in L
- Standards Made in the USA
- Height 7 in