SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drum Funnel with Lid, 29 In Diameter

ULTRATECH| Zoro #: G1950715| Mfr #: 487

$75.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowItem: Drum Funnel with LidTotal Capacity: 6 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950715 Mfr #: 487
Color: YellowItem: Drum Funnel with Lid
Total Capacity: 6 gal.Flow Capacity: 6 gallons
Length: 29-1/8"Cover: Hinged
Application: For Automotive, Marine, Farm, Industrial and Home UseFits: 2" Drum Bung to Allow Fast Dumping while Minimizing Spills
Includes: No SpoutMaterial: Plastic
Spout Outside Dia.: 1-7/16"Height: 9-1/2"
Spout: Funnel Fits into any 2" NPT Bung of 55 Gallon Closed Head DrumFunction: Has Bung Access for Viewing a Fill Gauge in the 3/4" Bung Opening
Diameter: 29"Country of Origin (subject to change): United States

Description

Drum Funnel with Lid, Total Capacity 6 Gallons, Diameter 29 In., Plastic, Height 9-1/2 In., Yellow, For Automotive, Marine, Farm, Industrial and Home Use, Hinged Cover, Fits 2 In. Drum Bung to Allow Fast Dumping while Minimizing Spills, Has Bung Access for Viewing a Fill Gauge in the 3/4 In. Bung Opening, Funnel Fits into any 2 In. NPT Bung of 55 Gallon Closed Head Drum Spout

Reviews