This item is Discontinued.

Ultratech Garage Barrier, 4.5 ft. x 8 ft. x 1" 8861

Garage Barrier, 4.5 ft. x 8 ft. x 1" (Discontinued)

  • Mfr # 8861
  • Zoro # G1119102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8861
Zoro #
G1119102
UPC #
808416088618
Country of Origin
China

Dimensions

Height
1 in
Bottom Inside Dimensions
54 in W x 96 in L
Bottom Inside Widths
54 in
Bottom Inside Lengths
96 in

Details

Item
Garage Barrier,4.5 ft. x 8 ft. x 1"
Color
Black
Shape
Rectangle
Spill Capacity, gal.
22 2/5 gal
Indoor/Outdoor Use
Indoor
Sidewall Support Material
Foam
Sidewall Type
Foam
Recycled Content (%)
No Recycled Content
Adjustable Collar Closes to
DISCONTINUED

Description

Garage Barrier,4.5 ft. x 8 ft. x 1 In., Adjustable Collar Closes to DISCONTINUED, Bottom Inside Dimensions 54 in W x 96 in L, Bottom Inside Length 96 in, Bottom Inside Width 54 in, Color Black, Height 1 in, Indoor/Outdoor Use Indoor, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 22 2/5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.