PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gravel Bag, Grn, 48 In. L, 11 In. W, PK250

ULTRATECH| Zoro #: G2290346| Mfr #: 9782

$434.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: High Density PolyethyleneOpening Size: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290346 Mfr #: 9782
Color: GreenMaterial: High Density Polyethylene
Opening Size: 9"Height: 12"
For Use With: Almost Any DrainItem: Gravel Bag
Flow Capacity: 195 gpmLength: 11"
Removes: SedimentWidth: 48"
Standards: NPDES, 40 CFR 122.6(1999)Country of Origin (subject to change): Thailand

Description

Gravel Bag, Removes Sediment, Flow Capacity 195 gpm, Length 11 In., Width 48 In., Height 12 In., Opening Size 9 In., For Use With Almost Any Drain, Material High Density Polyethylene, Green, Standards NPDES, 40 CFR 122.6(1999), Package Quantity 250

Reviews