PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gravel Bag, Orng, 28 In. L, 19 In. W, PK250

ULTRATECH| Zoro #: G2120903| Mfr #: 9780

$424.86 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeMaterial: High Density PolyethyleneOpening Size: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120903 Mfr #: 9780
Color: OrangeMaterial: High Density Polyethylene
Opening Size: 17"Height: 12"
For Use With: Almost Any DrainItem: Gravel Bag
Flow Capacity: 195 gpmLength: 19"
Removes: SedimentWidth: 28"
Standards: NPDES, 40 CFR 122.6(1999)Country of Origin (subject to change): Thailand

Description

Gravel Bag, Removes Sediment, Flow Capacity 195 gpm, Length 19 In., Width 28 In., Height 12 In., Opening Size 17 In., For Use With Almost Any Drain, Material High Density Polyethylene, Orange, Standards NPDES, 40 CFR 122.6(1999), Package Quantity 250

Reviews