SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gutter Guard Plus, 14 In. L

ULTRATECH| Zoro #: G1158893| Mfr #: 9148

$15.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Gutter Guard PlusFlow Capacity: 456 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158893 Mfr #: 9148
Color: GrayItem: Gutter Guard Plus
Flow Capacity: 456 gpmLength: 14"
Width: 1-1/2"Height: 1-1/2"
For Use With: High-Flow Curb InletsMaterial: Steel
Standards: NPDES, 40 CFR 122.6(1999)Country of Origin (subject to change): United States

Description

Gutter Guard Plus, Flow Capacity 456 gpm, Length 14 In., Width 1-1/2 In., Height 1-1/2 In., For Use With High-Flow Curb Inlets, Material Steel, Gray, Standards NPDES, 40 CFR 122.6(1999)

Reviews