BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gutter Guard Plus, 144 In. L, Yellow

ULTRATECH| Zoro #: G0639362| Mfr #: 9154

$211.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Capacity: 456 gpmLength: 144"Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639362 Mfr #: 9154
Flow Capacity: 456 gpmLength: 144"
Width: 2"Color: Yellow
Item: Gutter Guard PlusHeight: 6"
Material: polypropyleneFor Use With: High-Flow Curb Inlets
Removes: Sediment, Silt, ContaminentsStandards: NPDES, 40 CFR 122.6(1999)
Country of Origin (subject to change): United States

Description

Gutter Guard Plus, Removes Sediment, Silt, Contaminents, Flow Capacity 456 gpm, Length 144 In., Width 2 In., Height 6 In., For Use With High-Flow Curb Inlets, Material Polypropylene, Yellow, Standards NPDES, 40 CFR 122.6(1999)

Reviews