Shop Alternate Products
This Product is Discontinued
Ultratech
Gutter Guard Plus, 72 In. L, Yellow (Discontinued)
Mfr # 9151
Zoro # G0786317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material polypropylene
- Color Yellow
- Dimensions 72 in L x 2 in W x 6 in H
- Removes Contaminents, Sediment, Silt
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement