Ultratech
IBC Containment Unit, 355 gal Spill Capacity, Polyethylene
Mfr # 1126
Zoro # G7338095
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,602.99
Key Features
- Load Capacity 9,000 lb
- Spill Capacity 355 gal
- Covered/Uncovered Uncovered
- Length 248 in
- Width 62 in
Explore More Products
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene 1125
- ULTRATECH Dolly for Flat Bottom Style Ultra-Spill Collectors 0417
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain 1157
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene 9606
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene 1124
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene 8012
- ULTRATECH UltraTech Ultra-Mini Foam Wall Berm, 5' x 5' x 6in, Yellow 8846
- ULTRATECH Covered Four IBC Containment Unit, 365 gal Spill Capacity, Polyethylene 1167
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene 2334
- PIG PIG Utility Containment Tray 40" L x 40" W x 5" H PAK922
- PIG Steel Spill Tray 36" L x 24" W x 3" H PAK254
- Ultratech Spill Control Supplies