Ultratech
IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene
Mfr # 1143
Zoro # G9837423
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,288.99
Key Features
- Load Capacity 8,000 lb
- Spill Capacity 535 gal
- Covered/Uncovered Uncovered
- Length 124 1/2 in
- Width 61 5/8 in
Replacement Parts
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene 1352
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' 8305
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene 3000801
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene 1058
- ULTRATECH Low Profile Spill Berm 2052
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene 1350
- ULTRATECH UltraTech Ultra-Mini Foam Wall Berm, 5' x 5' x 6in, Yellow 8846
- ULTRATECH UltraTech Ultra-IBC Spill Pallet Bucket Shelf 1160
- ULTRATECH Filter Pad Liner, 30 In. L, 24 In. W, PK4 6550
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain 989073
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene 28719
- Ultratech Secondary Spill Containment