Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inlet Guard, 24 In. L, 48 In. W, 4 In. H

  • Zoro #: G4830305
  • Mfr #: 9278-OS
$77.76
  • Oil Capacity: 1.33 gal
  • Color: Black
  • Standards: NPDES, 40 CFR 122.6(1999)
See full product details
This item ships free.

Ultratech #9278-OS Specifications

  • Zoro #: G4830305
  • Mfr #: 9278-OS
Oil Capacity: 1.33 gal Color: Black
Standards: NPDES, 40 CFR 122.6(1999) For Use With: Flat Grate Catch Basins
Material: polypropylene Height: 4 in
Width: 48 in Item: Grate Guard
Length: 24 in Removes: Oil, Sediment
Opening Size: 4-1/2" dia. Flow Capacity: 193 gpm/sq ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grate Guard, Removes Sediment, Oil, Flow Capacity 193 gpm/ft.2, Length 24 In., Width 48 In., Height 4 In., For Use With Flat Grate Catch Basins, Oil Capacity 1.33 gal, Material Polypropylene

Reviews of Ultratech #9278-OS