Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inlet Guard, 30 In. L, 32 In. W, 4 In. H

  • Zoro #: G4830235
  • Mfr #: 9275-SED
$51.38
  • Flow Capacity: 192 gpm/sq ft
  • Width: 30 in
  • Removes: Sediment
See full product details
Orders over $75 ship free.

Ultratech #9275-SED Specifications

  • Zoro #: G4830235
  • Mfr #: 9275-SED
Flow Capacity: 192 gpm/sq ft Width: 30 in
Removes: Sediment Length: 32 in
Opening Size: 4-1/2" dia. For Use With: Flat Grate Catch Basins
Height: 4 in Item: Grate Guard
Standards: NPDES, 40 CFR 122.6(1999) Color: Black
Material: polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grate Guard, Removes Sediment, Flow Capacity 192 gpm/sq ft, Length 32 in, Width 30 in, Height 4 in, For Use With Flat Grate Catch Basins, Material Polypropylene

Reviews of Ultratech #9275-SED